Beli mesin press pneumatik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- KRISBOW Ditcher -C RthDeskripsi:Ditcher -C RTH
- NILFISK Sweeper Ride OnDeskripsi:SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
- TEKIRO Mesin PressDeskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- PRO-QUIP Mini TillerDeskripsi:Teknologi Pro-Quip menyediakan mini tiller ROVER 750 untuk kebutuhan pertanian Anda. Mesin ini sangat cocok digunakan untuk:- Pengolahan Lahan (Tanah Basah/Kering)- Pembuatan Parit- Membuat Guludan dan- Penyiangan
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- NAGASAKI Hydraulic Pressatribut:
- Capacity (t): 15
- Total Height (mm): 1650
- Width (mm): 800
- Floor Area (mm²): 860x750
- Cylinder Bore (mm): 80
- Rod Stroke (mm): 100
- Adjustable Height of Table (mm): 580
- Adjustable Length of Ram (mm): 240
- Between - Center Distance of Aligning Machine (mm): 530
- Pressure (Kg/Cm²): 300
- Required Oil (L): Approx 1
- Screw Stroke (mm): 110
- V-Block (mm): 65x200
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Shark CultivatorDeskripsi:Tiller ST800 menggunakan mesin penggerak Engine Shark SP200atribut:
- Tilling Width (mm): 800
- Tilling Depth (mm): Max. 200
- Gear Shift: -1,0,2,1
- Transmision: Belt
- Rubber Wheel (Set): 1
Daftar Harga mesin press pneumatik Terbaru March 2026
| KRISBOW Cultivator Gearbox 6 Speed Shifting Set | Rp4.899.900 |
| KRISBOW Mesin Press Hidrolik Bench Type | Rp5.699.900 |
| KRISBOW Ditcher -C Rth | Rp5.899.900 |
| NILFISK Sweeper Ride On | Rp319.999.900 |
| TEKIRO Mesin Press | Rp4.799.900 |
| KRISBOW Mesin Press Hidrolik Floor Type | Rp6.599.900 |
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| PRO-QUIP Mini Tiller | Rp6.099.900 |
| Wipro Hydraulic Press | Rp4.899.900 |
| FIRMAN Traktor Bajak Sawah | Rp9.999.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)




























































































































































/81P102145289-4.jpg)

/P102037331-1.jpg)